Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Screw, Zinc Steel, Floor Box Type

  • Mfr # 998

  • Zoro # G0577367


product price: $9.15
/pk 100, $0.09/ea

Key Features

Material
Zinc Steel
Box Type
Floor
Color
Green
Standards
UL Listed
Length
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998
Zoro #
G0577367
UPC #
050169009987
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.38 in
Overall Length
0.8 in
Width
0.414 in
Height
0.414"
Nominal Length
0.795 in

Details

Item
Grounding Screw
Material
Zinc Steel
Box Type
Floor
Color
Green
Standards
UL Listed
Characteristics
For Ground #32 to #10 AWG Wire
For Use With
No. 10, 12, 14 Gauge Copper Conductor or No. 10, 12 Gauge Aluminum Conductor
Sub-Category
Grounding Accessories
Features
4-Way Combo Head, Suitable for 10-32 Threaded Hole

Description

Ground Screw,Slotted,Thread 10-32,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.