Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 1-1/4 in, Threaded, Iron, Zinc Plated, Gray

  • Mfr # 1215

  • Zoro # G5490670


product price: $9.39
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1215
Zoro #
G5490670
UPC #
050169012154
Country of Origin
India

Dimensions

Trade Size
1-1/4 in
Overall Length
2 1/8 in
Length
1.281 in
Height (In.)
2-1/2 in
Thread Size
1 1/4"-11 1/2
Width
2-1/8 in
Overall Height
1 1/4 in
Overall Width
2 1/8 in
Outside Diameter
2.12 in
Compatible Conduit Trade Size
1 1/4 in
Inside Diameter
64 in
Height
2.5 in
Dimensions
1.281 in x 2.125 in x 2.5 in
Conduit Trade Size
1 1/4 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Gray
Includes
Clamp
For Use With
Fittings, Threaded RMC
For Conduit Type
RMC, IMC
Application
Commercial Fittings
Standards
CSA Certified, UL 514B, UL Listed
Insulation Type
Insulated
Insulated
Yes
Connector Type
150 Degrees
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #14 Sol. - #4 Str.; UL and CSA Listed; Available in trade sizes of 1/2 in through 4 in.
Weight
0.16 lb
Compatible Conduit Type
RMC
Thread Gender
Female
Thread Type
NPS
Grounding Wire Capacity Minimum
#14 SOL
Conduit Type
Rigid/IMC
Fitting Type
Bushings
Certified Listed
UL ListedCSA Certified
Grounding Wire Capacity Maximum
#4 STR
Industry Standard(s)
UL 514B
Conduit Fitting Material
Malleable Iron

Description

Grounding Bushing, Iron, Trade Size 1 1/4 in, Overall Length 2 1/8 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPS, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 1/4 in, Overall Width 2 1/8 in, Weight 0.16 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Connection Type Threaded, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.