Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 2 in, Threaded, Iron, Zinc Plated, Gray

  • Mfr # 1218

  • Zoro # G5490661


product price: $13.89
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
2 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218
Zoro #
G5490661
UPC #
050169012185
Country of Origin
India

Dimensions

Trade Size
2 in
Overall Length
1 15/16 in
Length
1.953 in
Thread Size
2"-11 1/2
Height (In.)
3.094 in
Width
2.719 in
Compatible Conduit Trade Size
2 in
Overall Width
2 23/32 in
Outside Diameter
0.71 in
Overall Height
1 15/16 in
Inside Diameter
64 in
Height
3.094 in
Dimensions
1.953 in x 2.719 in x 3.094 in
Conduit Trade Size
2 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Gray
Includes
Clamp
For Use With
Fittings, Threaded RMC
For Conduit Type
RMC, IMC
Standards
CSA Certified, UL 514B, UL Listed
Connector Type
150 Degrees
Insulated
Yes
Insulation Type
Insulated
Application
Commercial Fittings
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #14 Sol. - #4 Str.; UL and CSA Listed; Available in trade sizes of 1/2 in through 4 in.
Compatible Conduit Type
RMC
Thread Type
NPS
Thread Gender
Female
Weight
0.35 lb
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Fitting Type
Bushings
Grounding Wire Capacity Maximum
#4 STR
Conduit Type
Rigid/IMC
Grounding Wire Capacity Minimum
#14 SOL
Conduit Fitting Material
Malleable Iron

Description

Grounding Bushing, Iron, Trade Size 2 in, Overall Length 1 15/16 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Thread Type NPS, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 15/16 in, Overall Width 2 23/32 in, Weight 0.35 lb, Color Gray, Compatible Conduit Trade Size 2 in, Connection Type Threaded, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.