Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 3/4 in, Threaded, Iron, Plain, Gray

  • Mfr # 1263DC

  • Zoro # G5492938


product price: $14.29
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
3/4 in
Connection Type
Threaded
Material
Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1263DC
Zoro #
G5492938
UPC #
050169916292
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
3/4 in
Length
0.75 in
Width
1.406 in
Thread Size
3/4"-14
Height (In.)
1.781 in
Outside Diameter
1.4 in
Inside Diameter
1.4 in
Overall Height
1 3/4 in
Overall Width
1 3/8 in
Compatible Conduit Trade Size
3/4 in
Height
1.781 in
Dimensions
0.75 in x 1.406 in x 1.781 in
Conduit Trade Size
3/4 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Plain
Color
Gray
For Use With
Threaded RMC
Includes
Clamp
For Conduit Type
RMC, IMC
Insulated
Yes
Standards
CSA Certified, UL 514B, UL Listed
Connector Type
150 Degrees
Insulation Type
Insulated
Application
Commercial Fittings
Features
Lay-in and Fee-thru lug styles provide an easy means of inserting a ground wire; Dual rated aluminum grounding lugs may be used with copper or aluminum grounding conductors; Insuliner temperature rated at 150° C; Malleable iron construction insures mechanical protection for the raceway; Zinc electroplated for corrosion protection; Additional sizes available
Thread Gender
Female
Thread Type
NPS
Weight
0.11 lb
Compatible Conduit Type
RMC
Conduit Type
Rigid/IMC
Grounding Wire Capacity Maximum
#4 STR
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Fitting Type
Bushings
Grounding Wire Capacity Minimum
#14 SOL
Conduit Fitting Material
Die Cast Zinc

Description

Grounding Bushing, Zinc, Trade Size 3/4 in, Overall Length 3/4 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Type NPS, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 3/4 in, Overall Width 1 3/8 in, Weight 0.11 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.