Zoro Homepage

Grounding Clip, Copper, Floor Box Type

  • Mfr # 975

  • Zoro # G3068825


product price: $19.45
/pk 100, $0.19/ea

Key Features

Material
Copper
Box Type
Floor
Color
Green
Characteristics
For Grounding #14 to #10 AWG Wire to Side of Box
Depth
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975
Zoro #
G3068825
UPC #
050169909751
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.5"
Width
0.41 in
Length
1/2 in
Height
0.545"
Nominal Length
0.44 in
Nominal Depth
0.5 in

Details

Item
Grounding Clip
Material
Copper
Box Type
Floor
Color
Green
Characteristics
For Grounding #14 to #10 AWG Wire to Side of Box
For Use With
No. 10, 12, 14 Gauge Copper Conductor or No. 10, 12 Gauge Aluminum Conductor
Sub-Category
Grounding Accessories
Standards
UL
Features
Designed for use with solid No. 14, 12, and 10 gauge copper conductor; Green dye finish; Provide quick method of fastening ground conductor to edge of box

Description

Grounding Clip, Grounding Accessories, Material Steel, Green Color, For Use With No. 10, 12, 14 Gauge Copper Conductor or No. 10, 12 Gauge Aluminum Conductor, - Function, For Grounding #14 to #10 AWG Wire to Side of Box, Length 0.5 in, Width 0.5 in, Depth 0.5 in, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL, Includes -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.