Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1-1/2 in, Threaded, Steel, Electro Zinc Plated, Gray

  • Mfr # 3546-3

  • Zoro # G5490917


product price: $39.59
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3546-3
Zoro #
G5490917
UPC #
050169354636
Country of Origin
China

Dimensions

Trade Size
1-1/2 in
Overall Length
4 21/32 in
Mesh Length
No Strain Relief Mesh
Length
4.657 in
Height (In.)
3-3/8 in
Width
2.407 in
Overall Height
3 3/8 in
Compatible Knockout Trade Size
1 1/2 in
Overall Width
2 13/32 in
Height
3.375 in
Dimensions
4.657 in x 2.407 in x 3.375 in
Conduit Trade Size
1 1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Standards
CSA, UL
Box Connection
1 1/2 in MNPT
External Grounding Lug
Yes
Style - Connector
90 Degrees
Mesh Material
No Strain Relief Mesh
Connector Type
90 Degrees
Insulated
Yes
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Application
Commercial Fittings
Insulation Type
Insulated
Hazardous Location
Yes
Features
Malleable iron construction of the body and nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Elbow Angle
90 Degrees
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Weight
1.42 lb
Connection Orientation
90 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Connector Style
90 Degrees
Industry Standard(s)
UL 514B
Environmental Conditions
Wet Location
Certified Listed
cULus Listed
Fitting Type
Connectors
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Conduit Type
Liquidtight
Conduit Fitting Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.