Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1-1/4 in, Threaded, Steel, Electro Zinc Plated, Gray

  • Mfr # 3545-3

  • Zoro # G5490926


product price: $32.29
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3545-3
Zoro #
G5490926
UPC #
050169354537
Country of Origin
China

Dimensions

Trade Size
1-1/4 in
Overall Length
3 1/8 in
Mesh Length
No Strain Relief Mesh
Length
3.11 in
Width
2.188 in
Height (In.)
3.063 in
Overall Width
2 3/16 in
Compatible Knockout Trade Size
1 1/4 in
Overall Height
3 1/16 in
Dimensions
3.11 in x 2.188 in x 3.063 in
Height
3.063 in
Conduit Trade Size
1 1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Mesh Material
No Strain Relief Mesh
Insulated
Yes
Connector Type
90 Degrees
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Style - Connector
90 Degrees
External Grounding Lug
Yes
Box Connection
1 1/4 in MNPT
Standards
CSA, UL
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Hazardous Location
Yes
Application
Commercial Fittings
Insulation Type
Insulated
Features
Malleable iron construction of the body and nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Connection Orientation
90 Degrees
Connector Style
90 Degrees
Elbow Angle
90 Degrees
Weight
1.01 lb
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Indoor/Outdoor Usage
Indoor/Outdoor
Environmental Conditions
Wet Location
Fitting Type
Connectors
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Conduit Type
Liquidtight
Certified Listed
cULus Listed
Industry Standard(s)
UL 514B
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Fitting Material
Steel/Malleable Iron

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/4 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.