Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Pigtail, Copper, Floor Box Type

  • Mfr # 993

  • Zoro # G0951377


product price: $4.45
/ea

Key Features

Material
Copper
Box Type
Floor
Color
Green
Standards
UL Listed
Sub-Category
Grounding Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993
Zoro #
G0951377
UPC #
050169009932
Country of Origin
United States

Dimensions

Length
8 in
Overall Length
8 in
Width
0.40 in
Height
0.5"
Nominal Width
0.4 in

Details

Item
Grounding Pigtail
Material
Copper
Box Type
Floor
Color
Green
Standards
UL Listed
Sub-Category
Grounding Accessories
For Use With
Fastening Ground Conductor
Includes
Four Way Slotted/Phillips/Hex Head Combo 32 to 10 Captive Screw
Characteristics
For Grounding #12 AWG Wire
Features
#12 Stranded Insulated Wire with Spade Terminal, 6 in and 8 in Ground Pigtails Feature 4-Way Slotted, Phillips, Hex-Head Combo 10-32 Captive Screws, Suitable for 10-32 Threaded Hole
Application
For Grounding #12 AWG Wire

Description

Grounding Pigtail, Stranded, Spade Terminal to Screw, For Grounding #12 AWG Wire, Length 8 In, Material of Construction Copper, Standards UL, Includes Four Way Slotted/Phillips/Hex Head Combo 32 to 10 Captive Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.