Zoro Homepage

Grounding Pigtail, Box Accessory, Copper

  • Mfr # 8983-1

  • Zoro # G107905380


product price: $10.99
/ea
Sold in multiples of 40 for $439.60

Key Features

Material
Copper
Width
0.4 in
Features
RACO® 6 in. ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws
Length
8 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8983-1
Zoro #
G107905380
UPC #
50169009833
Country of Origin
United States

Dimensions

Width
0.4 in
Length
8 in
Height
0.5 in

Details

Item
Grounding Pigtail
Material
Copper
Features
RACO® 6 in. ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.