Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Bar, Steel, Electrical Box Type

  • Mfr # 920

  • Zoro # G3178996


product price: $4.89
/ea

Key Features

Material
Steel
Box Type
Electrical
Color
Silver
For Use With
Electrical Boxes with 1/2" Knockout
Length
14-1/4 in to 22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920
Zoro #
G3178996
UPC #
050169009208
Country of Origin
United States

Dimensions

Length
14-1/4 in to 22-1/2 in
Width
14.375 in
Overall Length
1.14 in
Height
1.617"
Overall Width
14.38 in

Details

Item
Adjustable Bar
Material
Steel
Box Type
Electrical
Color
Silver
For Use With
Electrical Boxes with 1/2" Knockout
Sub-Category
Mounting Accessories
Capacity
10 lb.
Standards
UL Listed
Standard
UL Listed
Certified Listed
UL Listed
Application
Adjustable bar hanger allows box to be placed between ceiling joists or wall studs quickly and easily
Features
Rated to support 50 lbs. when installed on center! Most other bar hangers are only rated for 10 lbs.; Bar fixture hangers allow box to be located anywhere along length of bar; Clip installs in 1/2 in. knockout located in bottom (back) of box

Description

Adjustable Bar Hanger, 14 1/2 to 26 1/2 Inch, For 50 Pound Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.