Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Grounding Hub, 1 in, Threaded, Zinc Alloy, Plain, Gray

  • Mfr # 1704

  • Zoro # G5493190


product price: $12.59
/ea

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
1 in
Connection Type
Threaded
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1704
Zoro #
G5493190
UPC #
050169017043
Country of Origin
India

Dimensions

Trade Size
1 in
Overall Length
1 13/16 in
Length
1.823 in
Width
1.985 in
Height (In.)
1.985 in
Thread Size
1"-11 1/2
Overall Width
1 31/32 in
Overall Height
1 31/32 in
Compatible Conduit Trade Size
1 in
Height
1.985 in
Dimensions
1.823 in x 1.985 in x 1.985 in
Conduit Trade Size
1 in

Details

Item
IMC
Conduit Fitting Type
Grounding Hub
Connection Type
Threaded
Material
Zinc Alloy
Finish
Plain
Color
Gray
Includes
Clamp
For Use With
Threaded RMC
For Conduit Type
RMC, IMC
Standards
CSA Certified, UL 514B, UL Listed
Insulation Type
Insulated
Application
Commercial Fittings
Insulated
Yes
Features
Rugged metallic construction ensures mechanical protection; Insulated throat protects wires and reduces pulling effort; O-ring secures he assembly and provides a raintight seal.; UL Listed, CSA; Available in trade sizes 1/2 in. through 4 in.
Rain Tight
Yes
Thread Gender
Female to Male
Compatible Conduit Type
RMC
Weight
0.44 lb
Thread Type
NPT
Fitting Type
Hubs
Conduit Type
Rigid/IMC
Certified Listed
UL ListedCSA Certified
Environmental Conditions
Wet Location
Industry Standard(s)
UL 514B
Conduit Fitting Material
Die Cast Zinc

Description

Hubs (Myers) for RMC/IMC, Zinc, Trade Size 1 in, Overall Length 1 13/16 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Thread Type NPT, Thread Gender Female to Male, Conduit Fitting Type Hub, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 31/32 in, Overall Width 1 31/32 in, Weight 0.44 lb, Color Gray, Compatible Conduit Trade Size 1 in, Connection Type Threaded, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.