Hubbel Electric Raco Brass Plated Concealed Receptacle Floor Box Kit 6239BP

  • Mfr # 6239BP

  • Zoro # G303994669


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Length
5.813 in
Width
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6239BP
Zoro #
G303994669
UPC #
50169947135
Country of Origin
China

Dimensions

Length
5.813 in
Width
5.625 in
Height
5.938 in
Size
1-Gang
Dimensions
5.813 in x 5.625 in x 5.938 in

Details

Item
Floor Outlet Kit
Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Material
6239BP
Standards
CSA Certified, UL Listed
Features
Can be used for power/data; 15A, 125V tamper resistant receptacle; Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed; Recessed receptacle minimizes plug protrution; Height accessible adjustsments after box is mounted
Application
CarpetTileWood
Type of Use
Wood
Number of Gang(s)
1-Gang
Cubic Capacity
28.0 cu.in
Cover Shape
Round
Cover Type
Round
Certified Listed
UL ListedCSA Certified

Description

  • Floor outlet kit
  • Concealed receptacle
  • Easy and convenient placement in a wood subfloor
  • Recessed receptacle guards plug connection for added safety
  • Use with carpet, tile, hardwood or linoleum
  • Ideal for any room
  • Quick to install
  • Kit includes round brass cover, cover gasket, 15A, 125V duplex receptacle and complete instructions
  • Receptacle accommodates up to #10 wire
  • Length: 5.85
  • Width: 5.85
  • Height: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.