Hubbel Electric Raco Gray Single Gang Blank Switch Plate Cover 5173-0

  • Mfr # 5173-0

  • Zoro # G203994325


product price:  $30.45
/ea

Key Features

Color
Gray, Metallic
Number of Gangs
1
Width
2.8 in
Depth
0.1 in
Material
Steel, Die-cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173-0
Zoro #
G203994325
UPC #
50169517307
Country of Origin
China

Dimensions

Width
2.8 in
Depth
0.1 in
Height
4-1/2 in

Details

Item
Faceplate
Color
Gray, Metallic
Number of Gangs
1
Material
Steel, Die-cast Aluminum
Includes
Gasket, Mounting hardware, Multi-lingual instructions
Application
Electrical Outlet, Switch

Description

  • For use whenever weatherproof protection is required for a single-gang box <
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.