Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubbel Electric Raco Two Gang 4in. Square Box With Knockouts 0683

  • Mfr # 683

  • Zoro # G403970181


product price: $25.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
683
Zoro #
G403970181
UPC #
050169006832
Country of Origin
China

Description

  • Installers can save time and cut installation costs with multi-gang switch boxes
  • These larger capacity boxes are ideal for today's designs where there is a need to install more than two devices at one location
  • Mount on metal or wood studs
  • No plaster ring needed
  • No far-side support needed for wood studs
  • With conduit knockouts
  • Two-device box
  • 30.3 cubic inches
  • 2-.13" deep
  • Length: 2.19
  • Width: 4
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.