Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubbell Electrical FCD35-W Duplex Outlet Kit; White

  • Mfr # 752292

  • Zoro # G004045318


product price: $38.49
/ea

Key Features

Color
White
Series
FCD35-W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
752292
Zoro #
G004045318
UPC #
-
Country of Origin
China

Details

Item
Duplex Outlet Kit
Color
White
Series
FCD35-W

Description

Features
  • Duplex Outlet Kit.
  • Color - White.
  • Contains 15A.
  • 125V Receptacle.
  • Rectangular Box.
  • Cover & Accessories.
  • Clamshell Packaging.
  • Dimension - 3.23 x 3.46 x 8.46 in.
  • Item Weight - 0.79 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.