Zoro Homepage

Hubbell Raco 1198B2 Rigid Locknut Steel - 2 in.

  • Mfr # 1198B2

  • Zoro # G904001179


product price: $12.19
/ea

Key Features

Conduit Fitting Type
Locknut
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1198B2
Zoro #
G904001179
UPC #
050169912201
Country of Origin
China

Details

Item
Rigid
Conduit Fitting Type
Locknut
Material
Steel

Description

Rigid Locknut Steel - 2 in.

All steel construction ensures mechanical protection for the raceway. Zinc electro plated for corrosion resistance. Not UL listed. Pack of 2.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 2.89 x 2.89 x 0.23 in.
  • Cube: 1.92
  • Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.