Zoro Homepage

Hubbell Raco LTS100S Lampholder Swivel - Gray

  • Mfr # LTS100S

  • Zoro # G804001392


product price: $19.19
/ea

Key Features

Length
2.6 in
Width
4 in
Height
5.56 in
Material
Die Cast Aluminum
Fixture Type - Decorative and Surface Mount Fixtures
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS100S
Zoro #
G804001392
UPC #
92326111409
Country of Origin
China

Dimensions

Length
2.6 in
Width
4 in
Height
5.56 in

Details

Material
Die Cast Aluminum
Fixture Type - Decorative and Surface Mount Fixtures
Swivel
Standards
UL Listed, NEC Compliant, UL Listed
Color
Gray
Lighting Technology
CFL
Material of Construction
Metallic
Features
Weather Resistant

Description

Lampholder Swivel - Gray

Superior commercial quality die cast metal. Includes porcelain sockets and external weatherproof gasket. Patented no tool easy mount feature and swivel joint for easy directional lighting. Premium powdercoat finish. Spring hinge closure. UL listed and 2008 NEC compliant.

Specifications
  • Weight: 0.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.