Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 43 cu in, Ceiling Box Type, Steel, Octagon Shape

  • Mfr # 280

  • Zoro # G3750630


product price: $11.39
/ea
Sold in multiples of 20 for $227.80

Key Features

Capacity
43 cu in
Box Type
Ceiling
Material
Steel
Overall Width
5 in
Overall Depth
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280
Zoro #
G3750630
UPC #
050169002803
Country of Origin
Mexico

Dimensions

Overall Width
5 in
Overall Depth
3-1/2 in
Conduit Size
1/2 in, 3/4 in
Height
4 in

Details

Item
Electrical Box
Capacity
43 cu in
Box Type
Ceiling
Material
Steel
Box Shape
Octagon
Color
Gray
Knockouts
1/2 in;3/4 in
Features
Flat sides provide excellent contact for locknuts; External ears are used to nail the ring to the wood form; Top cover is removable for before-pour work; Ears on inside of box are for fixtures; Waxed fixture ears prevent concrete from interfering with the threads; A variety of covers are available; Cover plate must be orered separately with all RACO® concrete rings; Used in high-rise construction; 49.3 cu. in. capacity; Maximum support load for ceiling fans is 35 lbs. and for a static fixture is 75 lbs
Wiring System
Conduit
Standard
UL Listed
Certified Listed
UL Listed

Description

Hung Ceiling Box,1/2-3/4 Ko,3-1/2 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.