Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, 2.82 cu in, Ceiling Box Type, Steel

  • Mfr # 918

  • Zoro # G3751778


product price: $6.79
/ea
Sold in multiples of 40 for $271.60

Key Features

Material
Steel
Box Type
Ceiling
Width
1/2 in
Capacity
2.82 cu in
Depth
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918
Zoro #
G3751778
UPC #
050169009185
Country of Origin
China

Dimensions

Width
1/2 in
Depth
0.188 in
Height
30 in
Nominal Width
0.5 in

Details

Item
Electrical Box Hardware
Material
Steel
Box Type
Ceiling
Capacity
2.82 cu in
Features
Bar for Hung Ceiling Box, 30 in.
Application
30 in. long bars for Hung Ceiling Box (280)
Fixture Type
Ceiling;Light

Description

Hung Ceiling Box Bar,30 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.