Zoro Homepage

IMC, #6-8, Steel, Plain

  • Mfr # 1012

  • Zoro # G4283706


product price: $3.95
/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
3 in
Connection Type
Threaded
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012
Zoro #
G4283706
UPC #
050169010129
Country of Origin
India

Dimensions

Trade Size
3 in
Overall Length
4 3/32 in
Width Across Flats
4-7/64"
Dia./Thread Size
6"- 8
Nut Height
11/64"
Compatible Conduit Trade Size
3 in
Thread Size
#6-8
Length
0.17 in
Width
4.23 in
Dimensions
0.17 in x 4.23 in x 4.23 in
Height
4.23 in
Conduit Trade Size
3 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Plain
Color
Gray
Nut Style
Captive Lock Nut
Fastener Thread Type
NPS
Max. Temp.
350 Degrees C, 662 Degrees F
System of Measurement
Inch
Fastener Thread Direction
Right Hand
Material Grade
1070 and 1080
Basic Material
Steel
For Conduit Type
RMC, IMC
Standards
CSA Certified C22.2 #18, UL Listed E195969
For Use With
Fittings, Threaded RMC
Includes
Clamp
Insulated
No
Weight
0.14 lb
Compatible Conduit Type
IMC, RMC
Thread Type
NPS
Material Grade/Class
1070 and 1080
Features
All steel construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; For use in dry locations; UL and CSA Listed; Available in trade sizes 1/2 in. through 6 in.
Application
For use in dry locations on threaded rigid/IMC conduit to secure conduit to a box or enclosure
Industry Standard(s)
UL 514B
Fitting Type
Locknuts
Conduit Type
Rigid/IMC
Certified Listed
UL ListedCSA Certified
Conduit Fitting Material
Zinc Plated Steel
Fastener Finish
Zinc Plated

Description

LockNut for Threaded RMC/IMC, Steel, Trade Size 3 in, Overall Length 4 3/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, Standards CSA Certified C22.2 #18, UL Listed E195969, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Weight 0.14 lb, Color Gray, Compatible Conduit Trade Size 3 in, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.