Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 2-1/2 in, Threaded, Iron, Zinc Plated, Gray

  • Mfr # 1126

  • Zoro # G3752100


product price: $34.29
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1126
Zoro #
G3752100
UPC #
050169011263
Country of Origin
India

Dimensions

Trade Size
2-1/2 in
Overall Length
15/16 in
Length
0.938 in
Height (In.)
3.281 in
Width
3.281 in
Compatible Conduit Trade Size
2 1/2 in
Inside Diameter
2.29 in
Overall Width
3 1/4 in
Outside Diameter
3.28 in
Overall Height
3 1/4 in
Height
3.281 in
Dimensions
0.938 in x 3.281 in x 3.281 in
Conduit Trade Size
2 1/2 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Gray
Application
Commercial Fittings
For Conduit Type
IMC, RMC
Standards
CSA Certified, UL Listed
For Use With
Fittings, Threaded RMC
Insulated
Yes
Insulation Type
Insulated
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Thread Gender
Female
Thread Type
NPT
Compatible Conduit Type
IMC, RMC
Weight
0.37 lb
Industry Standard(s)
UL 514B
Fitting Type
Bushings
Certified Listed
UL ListedCSA Certified
Conduit Type
Rigid/IMC
Conduit Fitting Material
Malleable Iron

Description

Insulating Bushing, Iron, Trade Size 2 1/2 in, Overall Length 15/16 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type IMC, RMC, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 3 1/4 in, Overall Width 3 1/4 in, Weight 0.37 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Connection Type Threaded, Inside Diameter 2.29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.