Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 3 in, Threaded, Iron, Zinc Plated, Gray

  • Mfr # 1127

  • Zoro # G3752268


product price: $27.79
/ea

Key Features

Trade Size
3 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1127
Zoro #
G3752268
UPC #
050169011270
Country of Origin
India

Dimensions

Trade Size
3 in
Overall Length
15/16 in
Length
0.938 in
Width
3-7/8 in
Height (In.)
3-7/8 in
Compatible Conduit Trade Size
3 in
Overall Height
3 7/8 in
Overall Width
3 7/8 in
Inside Diameter
2.45 in
Height
3.875 in
Dimensions
0.938 in x 3.875 in x 3.875 in
Conduit Trade Size
3 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Gray
For Conduit Type
IMC, RMC
Insulated
Yes
Insulation Type
Insulated
Standards
CSA Certified, UL Listed
For Use With
Fittings, Threaded RMC
Application
Commercial Fittings
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Thread Type
NPT
Thread Gender
Female
Compatible Conduit Type
RMC
Weight
0.44 lb
Conduit Type
Rigid/IMC
Certified Listed
UL ListedCSA Certified
Fitting Type
Bushings
Industry Standard(s)
UL 514B
Conduit Fitting Material
Malleable Iron

Description

Insulating Bushing, Iron, Trade Size 3 in, Overall Length 15/16 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type RMC, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards CSA Certified, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 3 7/8 in, Overall Width 3 7/8 in, Weight 0.44 lb, Color Gray, Compatible Conduit Trade Size 3 in, Connection Type Threaded, Inside Diameter 2.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.