Zoro Homepage

IMC Bushing, 3/8 in x 1/2 in, Threaded, Steel, Zinc Plated, Red

  • Mfr # 1141

  • Zoro # G3750892


product price: $3.55
/ea
Sold in multiples of 100 for $355.00

Key Features

Conduit Fitting Type
Bushing
Trade Size
3/8 in x 1/2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1141
Zoro #
G3750892
UPC #
050169011416
Country of Origin
United States

Dimensions

Trade Size
3/8 in x 1/2 in
Overall Length
17/32 in
Length
0.532 in
Width
0.813 in
Thread Size
1/2"-14 to 3/8"-18
Height (In.)
0.813 in
Outside Diameter
0.81 in
Compatible Conduit Trade Size
1/2 in to 3/8 in
Reduction Size
3/8 in to 1/2 in
Overall Width
13/16 in
Overall Height
13/16 in
Inside Diameter
0.5 in
Dimensions
0.532 in x 0.813 in x 0.813 in
Height
0.813 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Color
Red
Application
Commercial Fittings
Standards
cULus Listed
For Conduit Type
IMC, RMC
For Use With
IMC, Threaded RMC
Features
Rugged steel construction ensures mechanical protection of the raceway; Zinc electroplated for corrosion protection; Additional sizes available
Weight
0.02 lb
Thread Type
NPS
Connection Orientation
Straight
Compatible Conduit Type
IMC, RMC
Certified Listed
cULus Listed
Fitting Type
Bushings
Item Type
4D
Conduit Type
Rigid/IMC
Paintable/Stainable
No
Compatibility
GRC

Description

Reducing Bushing, Steel, Trade Size 3/8 in, 1/2 in, Overall Length 17/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 1/2 In.-14 to 3/8 In.-18, Thread Type NPS, Conduit Fitting Type Bushing, Standards cULus Listed, For Use With IMC, Threaded RMC, For Conduit Type IMC, RMC, Overall Height 13/16 in, Overall Width 13/16 in, Weight 0.02 lb, Compatible Conduit Trade Size 1/2 in to 3/8 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.