Zoro Homepage

IMC Coupling, 3/4 in, Threaded, Iron, Zinc Plated, Gray

  • Mfr # 1503

  • Zoro # G5493041


product price: $5.89
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503
Zoro #
G5493041
UPC #
050169015032
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
1 1/8 in
Length
1.125 in
Thread Size
3/4"-14
Width
1.438 in
Height (In.)
1.438 in
Overall Width
1 7/16 in
Outside Diameter
1.43 in
Compatible Conduit Trade Size
3/4 in
Overall Height
1 7/16 in
Inside Diameter
0.96 in
Height
1.438 in
Dimensions
1.125 in x 1.438 in x 1.438 in
Conduit Trade Size
3/4 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Color
Gray
For Use With
Threaded RMC
For Conduit Type
RMC, IMC
Includes
Clamp
Standards
cULus Listed
Application
Commercial Fittings
Features
Malleable iron construction ensures mechanical protection for the raceway; All components are zinc electroplated for corrosion protection; Additional sizes available
Thread Gender
Female to Female
Compatible Conduit Type
IMC, RMC
Weight
0.16 lb
Thread Type
NPT
Connection Orientation
Straight
Conduit Type
Rigid/IMC
Certified Listed
cULus Listed
Fitting Type
Couplings
Conduit Fitting Material
Malleable Iron

Description

Threaded Coupling - Three-Piece, Iron, Trade Size 3/4 in, Overall Length 1 1/8 in, Finish Zinc Plated, Compatible Conduit Type IMC, RMC, Thread Size 3/4 In.-14, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards cULus Listed, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 7/16 in, Overall Width 1 7/16 in, Weight 0.16 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.