Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Grounding Hub, 3 in, Threaded, Die Cast Zinc

  • Mfr # 1712

  • Zoro # G3752922


product price: $70.39
/ea

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
3 in
Connection Type
Threaded
Material
Die Cast Zinc
Overall Length
2.615 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712
Zoro #
G3752922
UPC #
050169017128
Country of Origin
India

Dimensions

Trade Size
3 in
Overall Length
2.615 in
Length
2.615 in
Width
4.370 in
Thread Size
3"-8
Height (In.)
4.37 in
Dimensions
2.615 in x 4.37 in x 4.37 in
Height
4.37 in
Overall Height
4 11/32 in
Outside Diameter
4.37 in
Compatible Conduit Trade Size
3 in
Overall Width
4 11/32 in

Details

Item
IMC
Conduit Fitting Type
Grounding Hub
Connection Type
Threaded
Material
Die Cast Zinc
For Use With
IMC Conduit, Rigid Conduit
For Conduit Type
IMC, Rigid
Insulation Type
Insulated
Insulated
Yes
Application
Commercial Fittings
Standards
CSA Certified, UL 514B, UL Listed
Features
Rugged metallic construction ensures mechanical protection; Insulated throat protects wires and reduces pulling effort; O-ring secures he assembly and provides a raintight seal.; UL Listed, CSA; Available in trade sizes 1/2 in. through 4 in.
Environmental Conditions
Wet Location
Conduit Type
Rigid/IMC
Industry Standard(s)
UL 514B
Fitting Type
Hubs
Certified Listed
UL ListedCSA Certified
Compatible Conduit Type
IMC, RMC
Weight
2.35 lb
Rain Tight
Yes
Thread Type
NPT

Description

Rigid/IMC Hub, Zinc, Trade Size 3 in, Overall Length 2 19/32 in, Insulated Yes, Compatible Conduit Type IMC, RMC, Thread Size 3 In.-8, Thread Type NPT, Conduit Fitting Type Hub, Standards CSA Certified, UL 514B, UL Listed, For Use With IMC Conduit, Rigid Conduit, For Conduit Type IMC, Rigid, Overall Height 4 11/32 in, Overall Width 4 11/32 in, Weight 2.35 lb, Compatible Conduit Trade Size 3 in, Connection Type Threaded, Outside Diameter 4.37 in, Rain Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.