Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1/2 in, Liquid-Tight, Steel, Electro Zinc Plated, Gray

  • Mfr # 3512-3

  • Zoro # G1529114


product price: $10.79
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3512-3
Zoro #
G1529114
UPC #
050169944097
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
1 15/32 in
Mesh Length
No Strain Relief Mesh
Length
1.469 in
Height (In.)
1.188 in
Width
1.188 in
Overall Height
1 3/16 in
Compatible Knockout Trade Size
1/2 in
Overall Width
1 3/16 in
Dimensions
1.469 in x 1.188 in x 1.188 in
Height
1.188 in
Conduit Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Standards
CSA C22.2 No. 18 Certified, Standard 514B, UL Listed E195969
External Grounding Lug
Yes
Box Connection
1/2 in MNPT
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Mesh Material
No Strain Relief Mesh
Insulated
Yes
Style - Connector
Straight
Connector Type
Straight
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Insulation Type
Insulated
Application
Commercial Fittings
Hazardous Location
Yes
Features
Steel construction ensures mechanical protection; All metallic components are zinc electroplated for added corrosion protection; Insulated with ground lug; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Orientation
Straight
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Weight
0.22 lb
Connector Style
Straight
Fitting Type
Connectors
Grounding Wire Capacity Minimum
#14 SOL
Grounding Wire Capacity Maximum
#4 STR
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Conduit Type
Liquidtight
Industry Standard(s)
UL 514B
Environmental Conditions
Wet Location
Certified Listed
UL ListedCSA Certified
Conduit Fitting Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.