Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1-1/2 in, Liquid-Tight, Steel, Electro Zinc Plated, Gray

  • Mfr # 3566

  • Zoro # G1505987


product price: $48.59
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3566
Zoro #
G1505987
UPC #
050169035665
Country of Origin
China

Dimensions

Trade Size
1-1/2 in
Overall Length
2 13/16 in
Mesh Length
No Strain Relief Mesh
Length
2.813 in
Width
2.813 in
Height (In.)
4-1/4 in
Overall Height
4 1/4 in
Overall Width
2 13/16 in
Compatible Knockout Trade Size
1 1/2 in
Dimensions
2.813 in x 2.813 in x 4.25 in
Height
4.25 in
Conduit Trade Size
1 1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Style - Connector
45 Degrees
Mesh Material
No Strain Relief Mesh
Box Connection
1 1/2 in MNPT
Connector Type
45 Degrees
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Standards
CSA C22.2 No. 18 Certified, Standard 514B, UL Listed E195969
Insulated
Yes
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
External Grounding Lug
No
Application
Commercial Fittings
Hazardous Location
Yes
Insulation Type
Insulated
Features
Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Insulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
1.24 lb
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Connector Style
45 Degrees
Elbow Angle
45 Degrees
Connection Orientation
45 Degrees
Conduit Type
Liquidtight
Environmental Conditions
Wet Location
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Conduit Fitting Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.