Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1-1/2 in, Liquid-Tight, Steel, Electro Zinc Plated, Gray

  • Mfr # 3516

  • Zoro # G1060534


product price: $27.49
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3516
Zoro #
G1060534
UPC #
050169035160
Country of Origin
China

Dimensions

Trade Size
1-1/2 in
Overall Length
2 13/16 in
Mesh Length
No Strain Relief Mesh
Length
2.813 in
Width
2.813 in
Height (In.)
2.438 in
Overall Height
2 7/16 in
Compatible Knockout Trade Size
1 1/2 in
Overall Width
2 13/16 in
Dimensions
2.813 in x 2.813 in x 2.438 in
Height
2.438 in
Conduit Trade Size
1 1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Standards
CSA C22.2 No. 18 Certified, Standard 514B, UL Listed E195969
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Mesh Material
No Strain Relief Mesh
Connector Type
Straight
External Grounding Lug
No
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Box Connection
1 1/2 in MNPT
Insulated
Yes
Style - Connector
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Insulation Type
Insulated
Application
Commercial Fittings
Hazardous Location
Yes
Features
Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Insulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Connector Style
Straight
Connection Orientation
Straight
Weight
0.86 lb
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Indoor/Outdoor Usage
Indoor/Outdoor
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Fitting Type
Connectors
Conduit Type
Flexible Metal Conduit
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Environmental Conditions
Wet Location
Conduit Fitting Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.