Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1/2 in, Liquid-Tight, Steel, Electro Zinc Plated, Gray

  • Mfr # 3542

  • Zoro # G1803566


product price: $7.75
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3542
Zoro #
G1803566
UPC #
050169035429
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
1 5/32 in
Mesh Length
No Strain Relief Mesh
Length
1.17 in
Width
1.313 in
Height (In.)
2.146 in
Compatible Knockout Trade Size
1/2 in
Overall Height
2 5/32 in
Overall Width
2 3/8 in
Dimensions
1.17 in x 2.36 in x 2.146 in
Height
2.146 in
Conduit Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Style - Connector
90 Degrees
Insulated
Yes
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Box Connection
1/2 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Connector Type
90 Degrees
Mesh Material
No Strain Relief Mesh
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
External Grounding Lug
No
Standards
CSA C22.2 No. 18 Certified, Standard 514B, UL Listed E195969
Application
Commercial Fittings
Hazardous Location
Yes
Insulation Type
Insulated
Features
Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Insulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Elbow Angle
90 Degrees
Connector Style
90 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
0.25 lb
Connection Orientation
90 Degrees
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Certified Listed
UL ListedCSA Certified
Fitting Type
Connectors
Conduit Type
Liquidtight
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Industry Standard(s)
UL 514B
Environmental Conditions
Wet Location
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Fitting Material
Steel/Malleable Iron

Description

1/2 in. 90 Degree Liquidtight Connector, Insulated
•Positviely bond conduit to a box or enslosure with RACO liquidtight straight connectors.
•Can be used in either indoor or outdoor locations.
•Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
•Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit
•Zinc-electroplated for added corrosion protection
•Insulated
•Innovative split gland-ring assures a perfect seal, preventing pullouts
•Available in trade sizes 3/8 in. through 4 in.
•Sealing washer and heavy-duty locknut included
•All components are reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.