Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 3 in, Liquid-Tight, Steel, Electro Zinc Plated, Gray

  • Mfr # 3522

  • Zoro # G2118024


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
3 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3522
Zoro #
G2118024
UPC #
050169035221
Country of Origin
China

Dimensions

Trade Size
3 in
Overall Length
4 3/4 in
Mesh Length
No Strain Relief Mesh
Length
4.75 in
Width
4-3/4 in
Height (In.)
3.813 in
Overall Height
3 13/16 in
Overall Width
4 3/4 in
Compatible Knockout Trade Size
3 in
Dimensions
4.75 in x 4.75 in x 3.813 in
Height
3.813 in
Conduit Trade Size
3 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Insulated
Yes
Standards
CSA C22.2 No. 18 Certified, Standard 514B, UL Listed E195969
Mesh Material
No Strain Relief Mesh
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Box Connection
3 in MNPT
Connector Type
Straight
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Style - Connector
Straight
External Grounding Lug
No
Insulation Type
Insulated
Hazardous Location
Yes
Application
Commercial Fittings
Features
Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Insulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Weight
3.62 lb
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Connection Orientation
Straight
Connector Style
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Certified Listed
UL ListedCSA Certified
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Conduit Type
Flexible Metal Conduit
Environmental Conditions
Wet Location
Conduit Fitting Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.