Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 3/8 in, Liquid-Tight, Steel, Electro Zinc Plated, Gray

  • Mfr # 3511RAC

  • Zoro # G1979862


product price: $4.89
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3511RAC
Zoro #
G1979862
UPC #
050169035115
Country of Origin
China

Dimensions

Trade Size
3/8 in
Overall Length
1 3/16 in
Mesh Length
No Strain Relief Mesh
Length
1.188 in
Width
1.188 in
Height (In.)
1-5/8 in
Compatible Knockout Trade Size
3/8 in
Overall Width
1 3/16 in
Overall Height
1 5/8 in
Dimensions
1.188 in x 1.188 in x 1.625 in
Height
1.625 in
Conduit Trade Size
3/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Insulated
Yes
External Grounding Lug
No
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Mesh Material
No Strain Relief Mesh
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Box Connection
1/2 in MNPT
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Style - Connector
Straight
Connector Type
Straight
Standards
CSA C22.2 No. 18 Certified, Standard 514B, UL Listed E195969
Insulation Type
Insulated
Hazardous Location
Yes
Application
Commercial Fittings
Features
Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit; Zinc-electroplated for added corrosion protection; Insulated; Innovative split gland-ring assures a perfect seal, preventing pullouts; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Connection Orientation
Straight
Weight
0.14 lb
Connector Style
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Fitting Type
Connectors
Environmental Conditions
Wet Location
Conduit Type
Flexible Metal Conduit
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Hazardous Rating(s)
Class I, Division 2Class II Division 1 & 2Class III, Division 1 & 2
Conduit Fitting Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 3/8 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.