Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Insulated Connector, 4" Conduit Size 3556

Insulated Connector, 4" Conduit Size (Discontinued)

  • Mfr # 3556
  • Zoro # G5490899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3556
Zoro #
G5490899
UPC #
050169035566
Country of Origin
China

Dimensions

Conduit Size
4"
Mesh Length
No Strain Relief Mesh
Conduit Trade Size
4"

Details

Conduit Fitting Material
Steel/Malleable Iron
Color
Silver
Insulated
Yes
Item
Enhanced Rating Conduit Fitting
Material
Malleable Iron/Steel
Color - Conduit Fitting
Silver
Hazardous Location Rating
Class I, Division 2; Class II, Division 1 and 2; Class III
Item - Conduit Fitting
Enhanced Rating Conduit Fitting
Style - Connector
90 Degrees
External Grounding Lug
No
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
For Use With
Flexible Metallic LiquidTight Conduit & Type B Flexible Non-Metallic LiquidTight Conduit
Mesh Material
No Strain Relief Mesh
Connector Type
90 Degrees
Standards
UL, CSA
Box Connection
4" MNPT

Description

Enhanced Rating Conduit Fitting, Insulated Yes, Box Connection 4 in MNPT, Malleable Iron/Steel, Color Silver, For Use With Flexible Metallic LiquidTight Conduit & Type B Flexible Non-Metallic LiquidTight Conduit, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III, External Grounding Lug No, Mesh Length No Strain Relief Mesh, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.