Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 3/4 in, Threaded, Plastic, Zinc Plated, Gray

  • Mfr # 1403

  • Zoro # G5493297


product price: $0.20
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
3/4 in
Connection Type
Threaded
Material
Plastic
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1403
Zoro #
G5493297
UPC #
050169014035
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
13/32 in
Length
0.407 in
Thread Size
3/4"-14
Width
1.290 in
Height (In.)
1.29 in
Outside Diameter
1.29 in
Overall Width
1 9/32 in
Inside Diameter
0.78 in
Overall Height
1 9/32 in
Compatible Conduit Trade Size
3/4 in
Height
1.29 in
Dimensions
0.407 in x 1.29 in x 1.29 in
Conduit Trade Size
3/4 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Plastic
Finish
Zinc Plated
Color
Gray
For Use With
Fittings, Threaded RMC
Includes
Clamp
For Conduit Type
RMC, IMC
Standards
UL 514B, UL Listed
Insulation Type
Insulated
Insulated
Yes
Application
Commercial Fittings
Features
Insuliner rated for 105° C; Raised outside edges allow easy tightening by hand or tool; UL Listed; Available in trade sizes of 1/2 in. through 6 in.
Compatible Conduit Type
RMC
Weight
0 lb
Thread Type
NPT
Thread Gender
Female
Conduit Type
Rigid/IMC
Certified Listed
UL Listed
Industry Standard(s)
UL 514B
Fitting Type
Bushings
Conduit Fitting Material
Plastic

Description

Insulating Bushing, Plastic, Trade Size 3/4 in, Overall Length 13/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 9/32 in, Overall Width 1 9/32 in, Weight 0 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded, Includes Clamp, Inside Diameter 0.78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.