Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, 3-1/2 in, Polypropylene, Plain

  • Mfr # 1414

  • Zoro # G3753342


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Conduit Fitting Type
Bushing
Trade Size
3-1/2 in
Material
Polypropylene
Finish
Plain
Overall Length
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1414
Zoro #
G3753342
UPC #
050169014141
Country of Origin
United States

Dimensions

Trade Size
3-1/2 in
Overall Length
11/16 in
Length
0.68 in
Width
4.410 in
Height (In.)
4.41 in
Height
4.41 in
Dimensions
0.68 in x 4.41 in x 4.41 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
Polypropylene
Finish
Plain
Insulation Type
Insulated
Application
Commercial Fittings
Standards
UL Listed, UL 514B
Insulated
Yes
Features
Insuliner rated for 105° C; Raised outside edges allow easy tightening by hand or tool; UL Listed; Available in trade sizes of 1/2 in. through 6 in.
Conduit Type
Rigid/IMC
Certified Listed
UL Listed
Industry Standard(s)
UL 514B
Fitting Type
Bushings

Description

Insulated Bushing, Plastic, Overall Length 11/16 in, Finish Plain, Insulated Yes, Conduit Fitting Type Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.