Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 1-1/4 in, Threaded, Plastic, Zinc Plated, Gray

  • Mfr # 1405

  • Zoro # G5493017


product price: $0.52
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Plastic
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405
Zoro #
G5493017
UPC #
050169014059
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Overall Length
15/32 in
Length
0.485 in
Width
1.953 in
Thread Size
1 1/4"-11 1/2
Height (In.)
1.953 in
Inside Diameter
1.14 in
Overall Height
1 15/16 in
Outside Diameter
1.95 in
Overall Width
1 15/16 in
Compatible Conduit Trade Size
1 1/4 in
Dimensions
0.485 in x 1.953 in x 1.953 in
Height
1.953 in
Conduit Trade Size
1 1/4 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Plastic
Finish
Zinc Plated
Color
Gray
For Use With
Fittings, Threaded RMC
For Conduit Type
RMC, IMC
Includes
Clamp
Insulation Type
Insulated
Standards
UL 514B, UL Listed
Insulated
Yes
Application
Commercial Fittings
Features
Insuliner rated for 105° C; Raised outside edges allow easy tightening by hand or tool; UL Listed; Available in trade sizes of 1/2 in. through 6 in.
Thread Type
NPT
Compatible Conduit Type
RMC
Thread Gender
Female
Weight
0.02 lb
Certified Listed
UL Listed
Industry Standard(s)
UL 514B
Fitting Type
Bushings
Conduit Type
Rigid/IMC
Conduit Fitting Material
Plastic

Description

Insulating Bushing, Plastic, Trade Size 1 1/4 in, Overall Length 15/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Bushing, Standards UL 514B, UL Listed, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 15/16 in, Overall Width 1 15/16 in, Weight 0.02 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Connection Type Threaded, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.