Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Non-Metallic Bushing Bushing, 3/4 in, Plastic, Plain 1423B4

Non-Metallic Bushing Bushing, 3/4 in, Plastic, Plain (Discontinued)

  • Mfr # 1423B4
  • Zoro # G5492965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423B4
Zoro #
G5492965
UPC #
050169912560
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
11/32 in
Compatible Conduit Trade Size
3/4 in

Details

Item
Non-Metallic Bushing
Conduit Fitting Type
Bushing
Material
Plastic
Finish
Plain
For Conduit Type
EMT
For Use With
EMT
Includes
Clamp
Insulated
Yes
Compatible Conduit Type
EMT

Description

Non-Metallic Bushing, Plastic, Trade Size 3/4 in, Overall Length 11/32 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Bushing, For Use With EMT, For Conduit Type EMT, Compatible Conduit Trade Size 3/4 in, Includes Clamp, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.