Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Bushing, 5 in, Polypropylene, Zinc Plated

  • Mfr # 1420

  • Zoro # G3752618


product price: $18.15
/ea
Sold in multiples of 5 for $90.75

Key Features

Conduit Fitting Type
Bushing
Trade Size
5 in
Material
Polypropylene
Finish
Zinc Plated
Overall Length
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420
Zoro #
G3752618
UPC #
050169014202
Country of Origin
Multiple

Dimensions

Trade Size
5 in
Overall Length
0.77 in
Length
0.77 in
Width
5.980 in
Height (In.)
5.98 in
Dimensions
0.77 in x 5.98 in x 5.98 in
Height
5.98 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Material
Polypropylene
Finish
Zinc Plated
Insulation Type
Insulated
Insulated
Yes
Standards
UL Listed, UL 514B
Application
Commercial Fittings
Features
Insuliner rated for 105° C; Raised outside edges allow easy tightening by hand or tool; UL Listed; Available in trade sizes of 1/2 in. through 6 in.
Fitting Type
Bushings
Industry Standard(s)
UL 514B
Conduit Type
Rigid/IMC
Certified Listed
UL Listed

Description

Insulating Bushing,5 In.,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.