Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Junction Box, Wall Box Type, 2 Gangs, Steel 223

Junction Box, Wall Box Type, 2 Gangs, Steel (Discontinued)

  • Mfr # 223
  • Zoro # G2703273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223
Zoro #
G2703273
UPC #
50169002230
Country of Origin
United States

Dimensions

Length
6.956 in
Nominal Depth
1.5 in
Width
4-1/2 in
Depth
2.087 in
Height
6.956 in
Actual Depth
2.087 in

Details

Item
Junction Box
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Color
Gray
Features
Welded steel construction with "FS" bracket to mount on flat side of stud and nonmetallic sheathed cable clamps; 4 in. square x 1-1/2 in. deep; TKO® Knockouts allow for design and installation flexibility; Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 21.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Wiring System
Nonmetallic Sheathed Cable
Standard
cULus Listed
Certified Listed
cULus Listed
Drawn or Welded
Welded

Description

Raco square box has pre-galvanized steel construction for increased durability and maximum corrosion resistance. Box has 21.0 cubic inches of capacity and is suitable for non-metallic sheathed cable. Welded box includes two 1/2 inch, one TKO conduit side knockouts, one 1/2 inch TKO conduit bottom knockouts and four pryouts to provide greater flexibility in cable entry. Square box comes with FM bracket that mounts flat on side of stud and provides a rigid/secure box installation. It is used for splitting of multiple conductor runs into two or more directions to bring power to a number of electrical devices. Box has combination screw heads to provide faster installation. It is wall or ceiling mountable for lighting fixtures, switches or receptacles.


  • • Suitable for use without a bonding jumper in circuits above or below 250 volts
  • • FM type bracket for wood/metal studs
  • • Welded with armored cable, metal clad and flex clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.