Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver

  • Mfr # 1043

  • Zoro # G5491188


product price: $0.84
/ea

Key Features

Length
1.23 in
Width
1.23 in
Height
1.21 in
Color
Silver
Includes
Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043
Zoro #
G5491188
UPC #
050169010433
Country of Origin
India

Dimensions

Length
1.23 in
Width
1.23 in
Height
1.21 in
Depth
0.31 in
Conduit Size (In.)
3/4
Conduit Size
3/4 in
Length (Straight Wireway)
1.23 in
Size
0.287 in x 1.21 in x 1.21 in
Trade Size
3/4 in
Dimensions
0.287 in x 1.21 in x 1.21 in
Each - Width
1.210 in
Overall Length
0.29 in
Overall Depth
0.31 in
Overall Width
1.21 in

Details

Item
Knockout Plug
Color
Silver
Includes
Mounting Screws
Sub-Category
Installation Accessories
Function
Covers Exposed Knockout Holes
Characteristics
Corrosion Resistant
Number of 1/2 In. Side Knockouts
0
For Use With
Electrical Boxes and Enclosures
Number of Gangs
0
Design
Round
Material
Steel
Fitting Type
Knockout Seals
Product Type
Commercial Fittings
Features
Snap-in feature provides quick and secure installation; Zinc-electroplated for added corrosion protection; 1-piece design is lightweight and easy to use; UL Listed; Available in trade sizes 1/2 in. through 2 in.
Shape
Round
For Product Type
Junction Boxes, Panel Boards
Standards
UL Listed

Description

3/4 in. 1-Piece Knockout Seal
•Close off unused openings in junction boxes or panel boards with RACO knockout seals.
•Zinc steel seals provide installation integrity.
•Snap-in design makes installation easy.
•Snap-in feature provides quick and secure installation
•Zinc-electroplated for added corrosion protection
•1-piece design is lightweight and easy to use
•UL Listed
•Available in trade sizes 1/2 in. through 2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.