
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3402-8
Zoro #
G105310155
UPC #
50169340288
Country of Origin
Mexico
Dimensions
Trade Size
1/2 in
Overall Length
1.738 in
Height (In.)
1.349 in
Width
3 in
Details
Item
Liquid-Tight
Conduit Fitting Type
Grounding Connector
Material
Steel
Application
Commercial Fittings
Hazardous Location
Yes
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
For Conduit Type
Liquid Tight Conduit
Standards
UL Listed,CSA Certified, UL 514B
Connector Type
Straight
Insulated
No
Description
Raco Liquid tight connectors are suitable for indoor or outdoor locations to connect flexible metallic liquid tight conduit and Type B flexible nonmetallic conduit to a box or enclosure. Product features our patented split gland ring that assures a liquid tight seal. All metallic components are zinc electro-plated for corrosion-resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.