Zoro Homepage

Liquidtight Conn, 90, 4", Insul Dc Zinc

  • Mfr # 3556DC

  • Zoro # G3757308


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Zinc
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Length
8.847 in
Standard
cULus Listed
Product Type
Commercial Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3556DC
Zoro #
G3757308
UPC #
050169916469
Country of Origin
India

Dimensions

Length
8.847 in
Width
5.255 in
Dimensions
8.847 in x 5.255 in x 7.899 in
Each - Width
5.255 in
Trade Size
4 in
Height
7.899 in
Size
8.847 in x 5.255 in x 7.899 in

Details

Item
Liquidtight Conn,90,4",Insul Dc Zinc
Material
Die Cast Zinc
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Standard
cULus Listed
Product Type
Commercial Fittings
Certified Listed
cULus Listed
Environmental Conditions
Wet Location
Insulation Type
Insulated
Conduit Type
Liquidtight
Configuration
90 Degrees
Fitting Type
Connectors
Features
Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable

Description

Liquidtight Conn,90,4 In.,Insul Dc Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.