Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquidtight Conn, Grnd Lug, 45 deg., 1-1/2"

  • Mfr # 3566-3

  • Zoro # G3752697


product price: $46.59
/ea
Sold in multiples of 5 for $232.95

Key Features

Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Length
3.6 in
Connector Type
Grounding
Dimensions
3.6 in x 2.375 in x 4.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3566-3
Zoro #
G3752697
UPC #
050169356630
Country of Origin
China

Dimensions

Length
3.6 in
Dimensions
3.6 in x 2.375 in x 4.063 in
Each - Width
2.375 in
Size
3.6 in x 2.375 in x 4.063 in
Width
2.375 in
Height
4.063 in
Trade Size
1-1/2 in

Details

Item
Liquidtight Conn,Grnd Lug,45 deg.,1-1/2"
Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Connector Type
Grounding
Insulation Type
Insulated
Environmental Conditions
Wet Location
Certified Listed
UL Listed;CSA Certified
Industry Standard(s)
UL 514B
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Conduit Type
Liquidtight
Fitting Type
Connectors
Configuration
45 Degrees
Standard
UL 514B
Product Type
Commercial Fittings
Features
Malleable iron construction of the body and nut; All metallic components are zinc electroplated for added corrosion protection; Malleable iron castings mate with other components perfectly without strain or distortion; Patented split gland-ring assures a perfect seal, preventing pullouts; UL Listed, CSA; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable

Description

Liquidtight Conn,Grnd Lug,45 deg.,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.