Zoro Homepage

Liquidtight Conn, Grnd Lug, 90 deg., 2-1/2"

  • Mfr # 3550-3

  • Zoro # G3752301


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Connector Type
Grounding
Length
6.5 in
Industry Standard(s)
UL 514B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3550-3
Zoro #
G3752301
UPC #
050169355039
Country of Origin
China

Dimensions

Length
6.5 in
Each - Width
3.704 in
Dimensions
6.5 in x 3.704 in x 5.196 in
Height
5.196 in
Trade Size
2-1/2 in
Size
6.5 in x 3.704 in x 5.196 in
Width
3.704 in

Details

Item
Liquidtight Conn,Grnd Lug,90 deg.,2-1/2"
Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Connector Type
Grounding
Industry Standard(s)
UL 514B
Insulation Type
Insulated
Fitting Type
Connectors
Conduit Type
Liquidtight
Standard
UL 514B
Configuration
90 Degrees
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Product Type
Commercial Fittings
Certified Listed
cULus Listed
Environmental Conditions
Wet Location
Features

Description

Liquidtight Conn,Grnd Lug,90 deg.,2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.