Liquidtight Conn, Ground Lug, 45 deg., 2"
Mfr # 3568-3
Zoro # G3757341
product price: $49.99
/eaSold in multiples of 5 for $249.95
Key Features
Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Length
4.125 in
Connector Type
Grounding
Product Type
Commercial Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3568-3
Zoro #
G3757341
UPC #
050169356838
Country of Origin
China
Dimensions
Length
4.125 in
Trade Size
2 in
Height
4.125 in
Each - Width
3.030 in
Size
4.125 in x 3.03 in x 4.125 in
Dimensions
4.125 in x 3.03 in x 4.125 in
Width
3.030 in
Details
Item
Liquidtight Conn,Ground Lug,45 deg.,2"
Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Connector Type
Grounding
Product Type
Commercial Fittings
Industry Standard(s)
UL 514B
Environmental Conditions
Wet Location
Insulation Type
Insulated
Fitting Type
Connectors
Configuration
45 Degrees
Standard
UL 514B
Conduit Type
Liquidtight
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Certified Listed
UL Listed;CSA Certified
Features
Description
Liquidtight Conn,Ground Lug,45 deg.,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.