Zoro Homepage

Liquidtight Connector, 1-1/4", Dc Zinc

  • Mfr # 3405DC

  • Zoro # G3756352


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Material
Die Cast Zinc
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Length
1.875 in
Each - Width
2.273 in
Standard
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3405DC
Zoro #
G3756352
UPC #
050169980088
Country of Origin
India

Dimensions

Length
1.875 in
Each - Width
2.273 in
Size
1.875 in x 2.273 in x 2.419 in
Height
2.419 in
Trade Size
1-1/4 in
Width
2.273 in
Dimensions
1.875 in x 2.273 in x 2.419 in

Details

Item
Liquidtight Connector,1-1/4",Dc Zinc
Material
Die Cast Zinc
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Standard
cULus Listed
Configuration
Straight
Product Type
Commercial Fittings
Environmental Conditions
Wet Location
Fitting Type
Connectors
Insulation Type
Uninsulated
Certified Listed
cULus Listed
Conduit Type
Liquidtight
Features
Diecast zinc construction; Noninsulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 2 in.; Sealing washer and heavy-duty locknut included; All components are reusable

Description

Liquidtight Connector,1-1/4 In.,Dc Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.