Zoro Homepage

Liquidtight Connector, 1", Insul Dc Zinc

  • Mfr # 3514DC

  • Zoro # G3755357


product price: $5.39
/ea
Sold in multiples of 10 for $53.90

Key Features

Material
Die Cast Zinc
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Length
1.951 in
Height
1.945 in
Fitting Type
Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3514DC
Zoro #
G3755357
UPC #
050169980217
Country of Origin
India

Dimensions

Length
1.951 in
Height
1.945 in
Each - Width
1.835 in
Size
1.951 in x 1.835 in x 1.945 in
Dimensions
1.951 in x 1.835 in x 1.945 in
Trade Size
1 in
Width
1.835 in

Details

Item
Liquidtight Connector,1",Insul Dc Zinc
Material
Die Cast Zinc
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Fitting Type
Connectors
Environmental Conditions
Wet Location
Insulation Type
Insulated
Standard
cULus Listed
Product Type
Commercial Fittings
Configuration
Straight
Conduit Type
Flexible Metal Conduit
Certified Listed
cULus Listed
Features
Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable

Description

Liquidtight Connector,1 In.,Insul Dc Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.