Zoro Homepage

Liquidtight Connector, 3/4", Insul Zinc

  • Mfr # 3513DC

  • Zoro # G3756039


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Material
Die Cast Zinc
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Length
1.515 in
Conduit Type
Flexible Metal Conduit
Width
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3513DC
Zoro #
G3756039
UPC #
050169980200
Country of Origin
India

Dimensions

Length
1.515 in
Width
1.575 in
Dimensions
1.515 in x 1.575 in x 1.692 in
Trade Size
3/4 in
Each - Width
1.575 in
Height
1.692 in
Size
1.515 in x 1.575 in x 1.692 in

Details

Item
Liquidtight Connector,3/4",Insul Zinc
Material
Die Cast Zinc
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Type
Flexible Metal Conduit
Standard
cULus Listed
Configuration
Straight
Insulation Type
Insulated
Product Type
Commercial Fittings
Environmental Conditions
Wet Location
Fitting Type
Connectors
Certified Listed
cULus Listed
Features
Diecast zinc construction; Insulated; Patented split gland-ring assures a perfect seal, preventing pullouts; cULus; Available in trade sizes 3/8 in. through 4 in.; Sealing washer and heavy-duty locknut included; All components are reusable

Description

Liquidtight Connector,3/4 In.,Insul Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.