Zoro Homepage

Liquidtight Connector, 90 deg., 4 ", Steel

  • Mfr # 3436

  • Zoro # G3754523


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Length
6.063 in
Width
6.063 in
Each - Width
6.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3436
Zoro #
G3754523
UPC #
050169034361
Country of Origin
China

Dimensions

Length
6.063 in
Width
6.063 in
Each - Width
6.063 in
Dimensions
6.063 in x 6.063 in x 11.313 in
Size
6.063 in x 6.063 in x 11.313 in
Trade Size
4 in
Height
11.313 in

Details

Item
Liquidtight Connector,90 deg.,4 ",Steel
Material
Steel/Malleable Iron
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Certified Listed
UL Listed;CSA Certified
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Standard
UL 514B
Product Type
Commercial Fittings
Configuration
90 Degrees
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Conduit Type
Liquidtight
Insulation Type
Uninsulated
Features

Description

Liquidtight Connector,90 deg.,4 In.,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.