Zoro Homepage

Liquidtight Connector, Xflx 1-1/2", Nyln

  • Mfr # 4746

  • Zoro # G3754989


product price: $59.29
/ea
Sold in multiples of 5 for $296.45

Key Features

Material
Nylon
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Length
2.35 in
Certified Listed
UL Listed;CSA Certified
Width
2.490 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4746
Zoro #
G3754989
UPC #
050169047460
Country of Origin
United States

Dimensions

Length
2.35 in
Width
2.490 in
Trade Size
1-1/2 in
Height
2.49 in
Each - Width
2.490 in
Size
2.35 in x 2.49 in x 2.49 in
Dimensions
2.35 in x 2.49 in x 2.49 in

Details

Item
Liquidtight Connector,Xflx 1-1/2",Nyln
Material
Nylon
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Certified Listed
UL Listed;CSA Certified
Conduit Type
Liquidtight
Environmental Conditions
Wet Location
Configuration
Straight
NEMA Rating
NEMA 4X, 12 and 13, NEMA 4X, 12 and 13
Fitting Type
Connectors
Industry Standard(s)
UL 514B
Standard
UL 514B
Application
For use in dry or wet locations when the conduit and fittings are not subject to physical damage;Use extra flexible tubing and connectors whenever added flexibility is required for installation, operation, or maintenance
Features
All black nonmetallic construction ends metal fatigue and separation problems and provides superior corrosion resistance; Each connector is supplied with a Neoprene O-ring and nylon gasket; Additional sizes available

Description

Liquidtight Connector,Xflx 1-1/2 In.,Nyln

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.