Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquidtight Connector, Xflx, 3/8", Nylon

  • Mfr # 4741

  • Zoro # G3754517


product price: $6.29
/ea
Sold in multiples of 25 for $157.25

Key Features

Material
Nylon
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Length
1.63 in
Trade Size
3/8 in
Each - Width
1.140 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4741
Zoro #
G3754517
UPC #
050169047415
Country of Origin
United States

Dimensions

Length
1.63 in
Trade Size
3/8 in
Each - Width
1.140 in
Size
1.63 in x 1.14 in x 1.14 in
Height
1.14 in
Dimensions
1.63 in x 1.14 in x 1.14 in
Width
1.140 in

Details

Item
Liquidtight Connector,Xflx,3/8",Nylon
Material
Nylon
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Standard
UL 514B
Configuration
Straight
Environmental Conditions
Wet Location
Certified Listed
UL Listed;CSA Certified
NEMA Rating
NEMA 4X, 12 and 13, NEMA 4X, 12 and 13
Application
For use in dry or wet locations when the conduit and fittings are not subject to physical damage;Use extra flexible tubing and connectors whenever added flexibility is required for installation, operation, or maintenance
Fitting Type
Connectors
Conduit Type
Liquidtight
Industry Standard(s)
UL 514B
Features
All black nonmetallic construction ends metal fatigue and separation problems and provides superior corrosion resistance; Each connector is supplied with a Neoprene O-ring and nylon gasket; Additional sizes available

Description

Liquidtight Connector,Xflx,3/8 In.,Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.